This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Burgundy

  • Item # 26G867
  • Mfr. Model # 26G867
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Burgundy

See alternate products available online.

Technical Specifications

Item # 26G867
Mfr. Model # 26G867
UNSPSC #52101509
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Burgundy
Mat Width 3 ft.
Mat Length 4 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Burgundy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms