Check Availability
  • CONDOR 

    Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Gray

  • Item # 26G862
  • Mfr. Model # 26G862
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 3/8" Thick, Rectangle, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 26G862
Mfr. Model # 26G862
UNSPSC #52101509
Shipping Weight 8.7 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Gray
Mat Width 3 ft.
Mat Length 4 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Needle Punch
Mat Surface Material Polypropylene
Mat Backing Material Rubber
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Scrape and Dry
Face Weight 24.0 oz./sq. yd.
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms