Check Availability
  • CONDOR 

    Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Navy

  • Item # 24N272
  • Mfr. Model # 24N272
Indoor Entrance Mat, 6 ft. L, 4 ft. W, 3/8" Thick, Rectangle, Navy
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CONDOR® indoor entrance matting has a heavy 100% static-dissipative nylon surface with a twisted yarn construction to resist packing and crushing. Excellent absorption and durability.

• 3/8" thick
• Slip-resistant
• Durable nylon backing
Show More Close
 

Technical Specifications

Item # 24N272
Mfr. Model # 24N272
UNSPSC #46182104
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Navy
Mat Width 4 ft.
Mat Length 6 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Cut Pile
Mat Weaving Cut Pile
Mat Surface Material Nylon
Mat Backing Material Vinyl
Mat Thickness 3/8"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Dry
Face Weight 24.0 oz./sq. yd.
Color Navy
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms