Check Availability
  • CONDOR 

    Indoor Entrance Mat, 4 ft. L, 3 ft. W, 1/4" Thick, Rectangle, Charcoal

  • Item # 24N131
  • Mfr. Model # 24N131
Indoor Entrance Mat, 4 ft. L, 3 ft. W, 1/4" Thick, Rectangle, Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CONDOR® indoor entrance matting is made of post-consumer recycled PET fabric surface with backing made of vinyl. Wipes off moisture and finer dirt particles while protecting floor surface.

• 1/4" thick
• Antistatic
• Diamond pattern
Show More Close
 

Technical Specifications

Item # 24N131
Mfr. Model # 24N131
UNSPSC #46182104
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Entrance Mat
Mat Color Charcoal
Mat Width 3 ft.
Mat Length 4 ft.
Mat Shape Rectangle
Mat Environment Indoor
Mat Surface Pattern Diamond
Mat Weaving Loop Pile
Mat Surface Material Polypropylene
Mat Backing Material Vinyl
Mat Thickness 1/4"
Edges Beveled
Legend No Legend
Antimicrobial No
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Brake Fluid Resistant No
Scrape/Dry Dry
Face Weight 25.0 oz./sq. yd.
Color Charcoal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms