Check Availability
  • CONDOR 

    Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men's XL, PR 1

  • Item # 4A277
  • Mfr. Model # 4A277
  • (3)
Hot Mill Gloves, Cotton/Acrylic, 400°F Max. Temp., Men's XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

With a "C" nitrile coating to improve your grip, these gloves are perfect for handling objects in extremely high temperatures. The synthetic rubber is suitable for those who have latex allergies, and also adds longevity as it resists snags, punctures, abrasions and cuts.
Show More Close
 

Technical Specifications

Item # 4A277
Mfr. Model # 4A277
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.5 lbs
Country of Origin Pakistan *
Item Hot Mill Gloves
Material Cotton/Acrylic
Max. Temp. 400 Degrees F
Cuff Knit
Size Men's XL
Color White/Rust
Length 10-3/4"
Lining Cotton
Cut Clute
Thumb Style Ambidextrous
Coating Nitrile
Coating Finish Textured
Application Foundries, Bottle Manufacturing, Sheet Metal Working, Heat Treat Operations, Castings and Metal ming
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms