Check Availability
  • CONDOR 

    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, 3XL

  • Item # 2KTP3
  • Mfr. Model # 2KTP3
Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These hooded coveralls provide comfortable yet durable protection in dirty environments. They feature a breathable barrier that keeps out dirt, dust, and grime while keeping you cool and comfortable. The hood has elastic around the face for extra head protection against nonchemical splash and dirt.
Show More Close
 

Technical Specifications

Item # 2KTP3
Mfr. Model # 2KTP3
UNSPSC #46181503
Catalog Page 1733
Shipping Weight 9.8 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate
Coverall Style Hooded Coverall
Disposable Clothing Size 3XL
Disposable Clothing Primary Material Polypropylene
Series Condor
Ankle Style With Attached Boots
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ANSI/ISEA 101, ASTM D3776, ASTM D5034, ASTM D5733, 16 CFR 1610, AATCC127
Inseam 33"
Fits Chest Size 31"
Fits Waist Size 43"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms