Check Availability
  • CONDOR 

    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, M

  • Item # 2KTL9
  • Mfr. Model # 2KTL9
Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These hooded coveralls provide comfortable yet durable protection in dirty environments. They feature a breathable barrier that keeps out dirt, dust, and grime while keeping you cool and comfortable. The hood has elastic around the face for extra head protection against nonchemical splash and dirt.
Show More Close
 

Technical Specifications

Item # 2KTL9
Mfr. Model # 2KTL9
UNSPSC #46181503
Catalog Page 1733
Shipping Weight 8.0 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate
Coverall Style Hooded Coverall
Disposable Clothing Size M
Disposable Clothing Primary Material Polypropylene
Series Condor
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Inseam 29"
Fits Chest Size 25"
Fits Waist Size 35"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms