This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, 4XL

  • Item # 26W778
  • Mfr. Model # 26W778
Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, 4XL Hooded Coverall,Attached Boots,4XL,PK25

See alternate products available online.

Product Details

These hooded coveralls feature a zipper front, with an elastic face, wrists, and boot covers. They also feature polypropylene construction and offer a disposable, protective solution to working in less demanding environments. The medium-weight material offers protection from dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 26W778
Mfr. Model # 26W778
UNSPSC #46181503
Catalog Page 1733
Shipping Weight 15.43 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Disposable Clothing Primary Material Polypropylene
Series Condor
Ankle Style Elastic with Attached Boots
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Inseam 33-3/4"
Fits Chest Size 33-1/2"
Fits Waist Size 33-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)

Alternate Search Terms