Check Availability
  • CONDOR 

    Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, XL

  • Item # 26W769
  • Mfr. Model # 26W769
Hooded Disposable Coveralls with Elastic Cuff, Polypropylene Material, White, XL Hooded Coverall,Elastic,White,XL,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These hooded coveralls feature a zipper front, with an elastic face, wrists, and ankles. They also feature polypropylene construction and offer a disposable, protective solution to working in less demanding environments. The medium-weight material offers protection from dirty, nonhazardous conditions.
Show More Close
 

Technical Specifications

Item # 26W769
Mfr. Model # 26W769
UNSPSC #46181503
Catalog Page 1733
Shipping Weight 14.33 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate
Coverall Style Hooded Coverall
Disposable Clothing Size XL
Disposable Clothing Primary Material Polypropylene
Series Condor
Ankle Style Elastic
Cuff Style Elastic
Seam Style Serged
Color White
Closure Type Zipper
Standards ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
Inseam 30-3/4"
Fits Chest Size 28-3/4"
Fits Waist Size 28-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms