Check Availability
  • CONDOR 

    Hooded Arctic Coat,Black,XL

  • Item # 2KTH9
  • Mfr. Model # 2KTH9
Hooded Arctic Coat,Black,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This coat is warm and durable for wearing to the jobsite, but stylish and comfortable enough for everyday wear. The 100-denier Cordura® material provides warmth, and the nylon outer shell repels water. Features include an attached hood and front zipper with 2-ply button, 2 chest pockets with zipper, 2 side pockets, a string belt, and hidden elastic cuffs.
Show More Close
 

Technical Specifications

Item # 2KTH9
Mfr. Model # 2KTH9
UNSPSC #46181503
Shipping Weight 3.75 lbs
Country of Origin China *
Item Hooded Arctic Coat
Size XL
Fits Chest Size 57-1/2"
Color Black
Material 1000-denier Condura(R) Nylon
Closure Type Zipper
Fabric Weight 12 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms