Check Availability
  • CONDOR 

    High Vis Sign, STAIR WAY, 24"x7-1/2"

  • Item # 480Y67
  • Mfr. Model # 480Y67
High Vis Sign, STAIR WAY, 24"x7-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480Y67
Mfr. Model # 480Y67
UNSPSC #55121704
Shipping Weight 0.71 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Exit and Entrance
Height 24"
Width 7-1/2"
Thickness 3.000"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend STAIR WAY
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape V-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms