Check Availability
  • CONDOR 

    High Vis Sign, Fire Door, 8"x8"

  • Item # 480X17
  • Mfr. Model # 480X17
High Vis Sign, Fire Door, 8"x8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480X17
Mfr. Model # 480X17
UNSPSC #55121704
Shipping Weight 0.21 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Exit and Entrance
Height 8"
Width 8"
Thickness 1.500"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend FIRE DOOR DO NOT BLOCK
Sign Legend Color Black, Red
Sign Background Color White
Printed Language English
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, OSHA 29 CFR 1910.37, OSHA 29 CFR 1910.145
* This product's country of origin is subject to change

Welcome Sign In