Check Availability
  • Exit and Entry Signs
  • CONDOR 

    Plastic, High Visibility Safety Sign, 4" Width, 24" Height, Double-Sided Yes

  • Item # 480W85
  • Mfr. Model # 480W85
Plastic,  High Visibility Safety Sign,  4" Width,  24" Height,  Double-Sided Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 480W85
Mfr. Model # 480W85
UNSPSC #55121704
Shipping Weight 0.95 lbs
Country of Origin USA *
Item High Visibility Safety Sign
Sign Subject Matter Exit and Entrance
Height 24"
Width 4"
Thickness 1.500"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend STAIR WAY
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape L-Shaped
Legend Style Symbol and Text
Glow-in-the-Dark Yes
Double-Sided Yes
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range 0 Degrees to 150 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, ASTM E2072, DIN 67510, IMO Resolution A752, ISO 15370, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37, PSPA Class A, B
* This product's country of origin is subject to change

Welcome Sign In