Check Availability
  • CONDOR 

    Heavyweight Nylon Beard Cover, Size: Universal, Package Quantity 100

  • Item # 23KX04
  • Mfr. Model # 23KX04
Heavyweight Nylon Beard Cover, Size: Universal, Package Quantity 100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Maintain a clean work environment with sanitary beard covers from CondorĀ®. Heavyweight nylon combines with stretchable elastic for a comfortable, shift-long fit. Universal size fits most.
Show More Close
 

Technical Specifications

Item # 23KX04
Mfr. Model # 23KX04
UNSPSC #53131625
Shipping Weight 0.34 lbs
Country of Origin China *
Hair and Beard Nets Item Beard Cover
Material Heavyweight Nylon
Package Quantity 100
Size Universal
Color White
Metal Detectable No
Contains Latex No
Package Type Bag
Item Beard Cover
Fabric Weight 1.04 oz.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov