This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Heat Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 2VKY8
  • Mfr. Model # 2VKY8
Heat  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

See alternate products available online.

Product Details

Safety glasses have a wraparound frame for fuller protection from UV light and flying particles. Lightweight and designed with a soft, padded nosebridge for all-day comfort, these glasses are also a Grainger Choice product.
Show More Close
 

Technical Specifications

Item # 2VKY8
Mfr. Model # 2VKY8
UNSPSC #46181802
Catalog Page 1647
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Heat(TM)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Black/Grey
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms