Check Availability
  • CONDOR 

    Heat Resistant Gloves, Cotton, 275°F Max. Temp., Men's L, PR 1

  • Item # 6AJ18
  • Mfr. Model # 6AJ18
Heat Resistant Gloves, Cotton, 275°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When your job requires you to work in extremely hot temperatures, heat-resistant gloves protect your hands. Reversible, seamless gloves provide 4 wear surfaces and insulate your hands against elevated temperatures. Extended gauntlet cuff provides greater protection of wrist and forearm, and the palms are cut in a clute style for greater ease of movement.
Show More Close
 

Technical Specifications

Item # 6AJ18
Mfr. Model # 6AJ18
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.3 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Cotton
Max. Temp. 275 Degrees F
Cuff Gauntlet
Size Men's L
Color White
Length 12"
Lining Cotton
Cut Clute
Thumb Style Straight
* This product's country of origin is subject to change

Welcome Sign In