Check Availability
  • CONDOR 

    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

  • Item # 5MPK7
  • Mfr. Model # 5MPK7
Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

If you're in the business of aluminum casting, injection molding, steel manufacturing, or stamping, you could benefit from these heat resistant gloves to protect you from extreme temperatures - although certain applications depend on the weight of product handled and length of time handled. Each glove was cut as 1 piece with the palm, so the thumb extends straight from the wrist. This style uses less material than the similar Wing thumb, reducing the cost of the glove. Its seamless, stretchable rib knit cuff is sewn onto glove to provide a comfortable, secure fit and can fit under clothing sleeves to keep hot or cold air out.
Show More Close
 

Technical Specifications

Item # 5MPK7
Mfr. Model # 5MPK7
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.24 lbs
Country of Origin China *
Item Heat Resistant Gloves
Material Polyester/Cotton
Max. Temp. 250 Degrees F
Cuff Knit
Size Men's L
Color Natural
Length 10-1/2"
Lining Cotton
Cut Clute
Thumb Style Straight
Application A/C Manufacturing, Automotive, Bakeries, Ceramic Plants, General Applications, Landscaping And Operations That Deal With Low To Moderate Heat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms