Check Availability
  • CONDOR 

    Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's L, PR 1

  • Item # 5AV90
  • Mfr. Model # 5AV90
Heat Resistant Gloves, Cotton, 250°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When your job requires you to work in extremely hot temperatures, heat-resistant gloves protect your hands. Reversible, seamless gloves provide 4 wear surfaces and insulate your hands against elevated temperatures. Designed for comfort, the stretchable rib knit cuffs can be tucked under your sleeves to protect wrists from heat, and the palms are cut in a clute style for greater ease of movement.
Show More Close
 

Technical Specifications

Item # 5AV90
Mfr. Model # 5AV90
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.17 lbs
Country of Origin Mexico *
Item Heat Resistant Gloves
Material Cotton
Fabric Weight 16 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size Men's L
Color White
Length 10"
Lining Unlined
Cut Clute
Thumb Style Wing
Application Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms