Check Availability
Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1
  • CONDOR 

    Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1

  • Item # 4JC94
  • Mfr. Model # 4JC94
Qty
Invalid Quantity
Share This Product Add to List

Product Details

These gloves can provide heat protection for your hands while maintaining their full dexterity in the face of high temperatures. They will not stiffen from dirt or perspiration, and the lining actually absorbs moisture for extra comfort. The safety cuff covers your wrist without restricting its movement, or your ability to easily slip the gloves on and off.
Show More Close
 

Technical Specifications

Item # 4JC94
Mfr. Model # 4JC94
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.65 lbs
Country of Origin Pakistan *
Item Heat Resistant Gloves
Material Terry Cloth
Max. Temp. 450 Degrees F
Cuff Safety
Size Men's XL
Color Brown/White
Length 10-1/2"
Lining Cotton
Cut Gunn
Thumb Style Straight

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms