Check Availability
  • CONDOR 

    Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1

  • Item # 4JC91
  • Mfr. Model # 4JC91
Heat Resistant Gloves, Terry Cloth, 450°F Max. Temp., Men's XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These gloves can provide heat protection for your hands while maintaining their full dexterity in the face of high temperatures. They will not stiffen from dirt or perspiration, and the lining actually absorbs moisture for extra comfort. The gauntlet cuff provides extra protection along your wrist and part of the forearm.
Show More Close
 

Technical Specifications

Item # 4JC91
Mfr. Model # 4JC91
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.07 lbs
Country of Origin Pakistan *
Item Heat Resistant Gloves
Material Terry Cloth
Max. Temp. 450 Degrees F
Cuff Gauntlet
Size Men's XL
Color Brown/White
Length 13-1/2"
Lining Cotton
Cut Gunn
Thumb Style Ambidextrous
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms