Check Availability
  • CONDOR 

    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

  • Item # 3AT17
  • Mfr. Model # 3AT17
Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The heat resistance of these gloves also extends to the wrists, where their knit cuffs can be tucked under your sleeves to protect you from the heat.
Show More Close
 

Technical Specifications

Item # 3AT17
Mfr. Model # 3AT17
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.15 lbs
Country of Origin Mexico *
Item Heat Resistant Gloves
Material Polyester/Cotton
Fabric Weight 24 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size Men's L
Color White
Length 10"
Lining Unlined
Cut Gunn
Thumb Style Wing
Application Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
* This product's country of origin is subject to change

Welcome Sign In