Check Availability
  • CONDOR 

    Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1

  • Item # 2AP49
  • Mfr. Model # 2AP49
Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

When your job requires you to work with extremely hot temperatures, heat-resistant gloves protect your hands. The design features a seamless back for greater comfort, and a Wing thumb style which mirrors the natural shape of your hand and offers easy gripping and free thumb movement.
Show More Close
 

Technical Specifications

Item # 2AP49
Mfr. Model # 2AP49
UNSPSC #46181504
Catalog Page 1703
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item Heat Resistant Gloves
Material Polyester/Cotton
Fabric Weight 24 oz.
Max. Temp. 250 Degrees F
Cuff Knit
Size Men's L
Color White
Length 10"
Lining Unlined
Cut Gunn
Thumb Style Wing
Application Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms