Check Availability
  • CONDOR 

    Health Hazard, Caution, Vinyl, 3-1/2" x 5", Adhesive Surface, Not Retroreflective

  • Item # 479A05
  • Mfr. Model # 479A05
Health Hazard, Caution, Vinyl, 3-1/2" x 5", Adhesive Surface, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 479A05
Mfr. Model # 479A05
UNSPSC #55121704
Shipping Weight 0.007 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Health Hazard
Height 3-1/2"
Width 5"
Thickness 0.004"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Header Legend Color Black
Header Background Color Yellow
Legend NO STEPS.
Sign Legend Color Black, Red
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -20 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.22(a)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms