Check Availability
  • CONDOR 

    Headgear,Black,Thermoplastic

  • Item # 2AAV4
  • Mfr. Model # 2AAV4
Headgear,Black,Thermoplastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This faceshield features ratchet suspension, a locking arm system, and a 4-position adjustable visor stop. It is designed for use with PCTG visors for chemical splash protection with distortion-free optics and low haze. It meets the ANSI Z87.1 standard when used in conjunction with proper safety eyewear.
Show More Close
 

Technical Specifications

Item # 2AAV4
Mfr. Model # 2AAV4
UNSPSC #46181707
Catalog Page 1666
Shipping Weight 0.44 lbs
Country of Origin Taiwan *
Item Headgear
Headgear Material Thermoplastic
Headgear Style Full Crown
Faceshield Assembly/Headgear Suspension Ratchet
Dielectric Protection No
Headgear Color Black
Features Ratchet Suspension, Locking Arm System, 4 Position Adjustable Visor Stop, Polyurethane Headband
For Use With N/A
Standards ANSI Z87.1-2010
Includes 3-3/8" Browguard
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.