Check Availability
  • CONDOR 

    Hand Guard, Beige, Grain Leather Cowhide, Size S, Front/Side Coverage, Open Tip Style

  • Item # 4AZF4
  • Mfr. Model # 4AZF4
Hand Guard, Beige, Grain Leather Cowhide, Size S, Front/Side Coverage, Open Tip Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Hand guards are made with cowhide leather for enhanced flexibility and touch. This style covers and shields your hand from palm to back, leaving your fingers free to move for dexterity.
Show More Close
 

Technical Specifications

Item # 4AZF4
Mfr. Model # 4AZF4
UNSPSC #46181504
Shipping Weight 0.18 lbs
Country of Origin China *
Item Hand Guard
Coverage Front/Side
Tip Style Open
Material Grain Leather Cowhide
Color Beige
Size S
Closure Type Leather Strap, Adjustable Hook-and-Loop
Application Protects From Cuts and Abrasions
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov