Check Availability
  • CONDOR 

    Gray Disposable Tacky Mat, 36" x 36", 4 PK

  • Item # 6GRC5
  • Mfr. Model # 6GRC5
Gray Disposable Tacky Mat, 36" x 36", 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This mat removes dust, dirt, and bacteria from shoes, casters, and wheels. The adhesive vinyl backing prevents shifting and can be removed without leaving a residue. The mat contains 30 disposable sheets that hold particulate matter on contact. Each sheet is numbered to help identify remaining quantity. A base is recommended but not required.
Show More Close
 

Technical Specifications

Item # 6GRC5
Mfr. Model # 6GRC5
UNSPSC #52101509
Catalog Page 1909
Shipping Weight 13.52 lbs
Country of Origin South Korea *
Item Disposable Tacky Mat
Mat Color Gray
Mat Width 3 ft.
Width 36"
Mat Length 3 ft.
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 30
Mat Environment Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms