Check Availability
  • CONDOR 

    Gown, Elastic, Blue, Universal, PK15

  • Item # 32KF55
  • Mfr. Model # 32KF55
Gown, Elastic, Blue, Universal, PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These lightweight gowns provide a reliable barrier against dust and splash. They include waist ties and thumb loops.
Show More Close
 

Technical Specifications

Item # 32KF55
Mfr. Model # 32KF55
UNSPSC #24101907
Catalog Page 1734
Shipping Weight 1.89 lbs
Country of Origin China *
Item Gown
Size Universal
Material Polyethylene
Color Blue
Closure Type Ties
Cuff Style Elastic
Seam Style Heat Sealed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In