Check Availability
  • CONDOR 

    Goatskin Drivers Gloves, Shirred Wrist Cuff, Tan, Size: L, Left and Right Hand

  • Item # 4TJZ7
  • Mfr. Model # 4TJZ7
Goatskin Drivers Gloves, Shirred Wrist Cuff, Tan, Size: L, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Grain Goatskin
Flexible and durable glove with keystone thumb and self-hemmed, double-shirred wrist. Made with NAPA goatskin. Gunn cut.
Leather Driver's Gloves
Select Leather
Show More Close
 

Technical Specifications

Item # 4TJZ7
Mfr. Model # 4TJZ7
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.16 lbs
Country of Origin India *
Item Leather Driver's Gloves
Leather Palm Material Goatskin
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Goatskin
Insulated No
Glove Size L
Glove Leather Grade A, B
Application Construction, Carpentry, Landscaping, Warehousing, Electrical, HVAC, Ranching, General Purpose
Color Tan
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms