Check Availability
  • CONDOR 

    Goatskin Drivers Gloves, Shirred Wrist Cuff, Gray, Size: S, Left and Right Hand

  • Item # 1VT49
  • Mfr. Model # 1VT49
Goatskin Drivers Gloves, Shirred Wrist Cuff, Gray, Size: S, Left and Right Hand
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Twice as durable as cowhide and pigskin materials, these goatskin leather gloves help to provide long-lasting protection with outstanding flexibility. They are also soft, pliable, and abrasion resistant, offering excellent tensile strength and softness. Features include a keystone thumb and shirred wrist.
Show More Close
 

Technical Specifications

Item # 1VT49
Mfr. Model # 1VT49
UNSPSC #46181504
Catalog Page 1699
Shipping Weight 0.19 lbs
Country of Origin Pakistan *
Item Leather Driver's Gloves
Leather Palm Material Goatskin
Glove Cut Gunn
Leather Glove Item Drivers Gloves
Thumb Style Keystone
Cuff Shirred Wrist
Glove Back Material Goatskin
Insulated No
Glove Size S
Glove Leather Grade B
Application General Work Tasks
Color Gray
Lining Unlined
Hand Left and Right
Leather Palm Type Full-Grain
Stitching Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms