Check Availability
  • CONDOR 

    General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black/Blue, L, PR 1

  • Item # 42KZ81
  • Mfr. Model # 42KZ81
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black/Blue, L, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hard-working Condor® mechanic's gloves offer protection from impact, nicks, and abrasion without sacrificing dexterity or grip when handling tools and parts in numerous tasks. Neoprene pads help shield your knuckles. Breathable spandex/neoprene backing gives a snug fit and comfort for the long haul.
Show More Close
 

Technical Specifications

Item # 42KZ81
Mfr. Model # 42KZ81
UNSPSC #46181504
Catalog Page 1693
Shipping Weight 0.152 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category General Utility
Size L
Color Black/Blue
Palm Material Synthetic Leather
Palm Construction Single Layer and Seamless
Back Material Spandex/Neoprene
Knuckle Padding Material Neoprene
Cuff Hook-and-Loop
Closure Type Hook-and-Loop
Finger Style Full
Thumb Style Full
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms