Check Availability
  • CONDOR 

    General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1

  • Item # 42KZ55
  • Mfr. Model # 42KZ55
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, M, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hard-working CondorĀ® mechanic's gloves offer protection from impact, nicks, and abrasion without sacrificing dexterity or grip when handling tools and parts in numerous tasks. The fingerless design frees your natural touch and dexterity with protection for the rest of the hand. Neoprene pads help shield your knuckles. Breathable spandex/neoprene backing gives a snug fit and comfort for the long haul.
Show More Close
 

Technical Specifications

Item # 42KZ55
Mfr. Model # 42KZ55
UNSPSC #46181504
Catalog Page 1693
Shipping Weight 0.06 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category General Utility
Size M
Color Black
Palm Material Synthetic Leather
Palm Construction Single Layer and Seamless
Back Material Spandex/Neoprene
Knuckle Padding Material Neoprene
Cuff Hook-and-Loop
Closure Type Hook-and-Loop
Finger Style Half
Thumb Style Half
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In