Check Availability
  • CONDOR 

    General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, XL, PR 1

  • Item # 20GY72
  • Mfr. Model # 20GY72
General Utility Mechanics Gloves, Synthetic Leather Palm Material, Black, XL, PR 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Mechanics gloves are designed to protect workers’ hands from impact, nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The wing-cut style of the gloves mirrors the natural shape of the hand for prime comfort. Function-wise the clarino synthetic leather palm provides a firm and secure grip, making these gloves most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.
Show More Close
 

Technical Specifications

Item # 20GY72
Mfr. Model # 20GY72
UNSPSC #46181504
Shipping Weight 0.2 lbs
Country of Origin China *
Item Mechanics Gloves
Sub-Category General Utility
Size XL
Color Black
Palm Material Synthetic Leather
Palm Construction One Piece
Back Material Spandex
Stitching Material Nylon
Cuff Synthetic Leather/Spandex
Closure Type Hook-and-Loop
Finger Style Full
Thumb Style Wing
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms