Check Availability
  • Harnesses
  • CONDOR 

    Full Body Harness with 425 lb. Weight Capacity, Blue/Black, L

  • Item # 7DD52
  • Mfr. Model # 7DD52
Full Body Harness with 425 lb. Weight Capacity, Blue/Black, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Avoid workplace falls from elevated surfaces with a full body harness, worn to enjoin the body with the connecting device in every personal fall arrest system. Harnesses are designed both for construction and industrial users, and contain premium features such as load impact indicators, lanyard keepers, high strength webbing, and a fully adjustable fit. A durable series of everyday use harnesses, Condor Full Body Harnesses provide a solution for most fall protection applications. Your comfort is ensured with multiple straps that can tighten or loosen for a custom, fully adjustable fit.
Show More Close
 

Technical Specifications

Item # 7DD52
Mfr. Model # 7DD52
UNSPSC #46182306
Shipping Weight 6.32 lbs
Country of Origin USA *
Item Full Body Harness
Harness Application Construction, General Industry, Work Positioning
Harness Sizing L
Weight Capacity 425 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap Yes
Color Blue/Black
Tensile Strength 5000 lb.
Includes Suspension Relief Straps
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms