Check Availability
  • CONDOR 

    Freeze Scratch-Resistant Safety Glasses, Silver Mirror Lens Color

  • Item # 1VT89
  • Mfr. Model # 1VT89
Freeze  Scratch-Resistant Safety Glasses, Silver Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Freeze Safety Glasses have a molded-in nosepiece for a universal fit. The bayonet temples ensure that the glasses can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 1VT89
Mfr. Model # 1VT89
UNSPSC #46181802
Catalog Page 1652
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Freeze(TM)
Gender Unisex
Lens Color Silver Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Frosted Clear
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Style Spatula
Photochromatic Lens No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Welcome Sign In