Check Availability
  • CONDOR 

    Freeze Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 1VT84
  • Mfr. Model # 1VT84
Freeze  Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These Freeze Safety Glasses have a molded-in nosepiece for a universal fit. The bayonet temples ensure that the glasses can slip on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 1VT84
Mfr. Model # 1VT84
UNSPSC #46181802
Catalog Page 1649
Shipping Weight 0.08 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Freeze(TM)
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Style Spatula
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.9%
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms