Check Availability
  • CONDOR 

    Freeze II Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 1FYZ2
  • Mfr. Model # 1FYZ2
Freeze  II Scratch-Resistant Safety Glasses, Gray Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These safety glasses have a molded-in nosepiece for a universal fit. The bayonet temples allow you to slip them on and off easily under your helmet, head set, or other headgear.
Show More Close
 

Technical Specifications

Item # 1FYZ2
Mfr. Model # 1FYZ2
UNSPSC #46181802
Catalog Page 1652
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Freeze(TM) II
Gender Unisex
Lens Color Gray
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Black
Eyewear Size Universal
Frame Material Polycarbonate
Lens Material Polycarbonate
Temple Color Black
Temple Style Bayonet
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Welcome Sign In