Check Availability
  • CONDOR 

    Floor Tape Applicator, Black, 4 in. Tape W

  • Item # 45VR74
  • Mfr. Model # 45VR74
Floor Tape Applicator, Black, 4 in. Tape W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® floor tape applicator is designed to quickly apply floor tape in manufacturing, storage, hospitality, healthcare, and other 5s environments. An alternative to painting lines, it allows users to designate shipping, machining, receiving, and inspection areas without down-time. As it applies floor tape, the applicator also collects the peel-and-stick backing neatly on a separate roll. A laser guide allows users to set lines with precision.
Show More Close
 

Technical Specifications

Item # 45VR74
Mfr. Model # 45VR74
UNSPSC #31201520
Shipping Weight 61.2 lbs
Country of Origin USA *
Item Floor Tape Applicator
Core Size 3"
Max. Tape Width 4"
Construction Tubular Steel
Overall Height 48"
Handle Grips Sponge Foam
Color Black
Number of Wheels 2
Wheel Size 3"
For Use With 2 to 4" Wide Rolls
* This product's country of origin is subject to change

Compliance and Restrictions