Check Availability
  • CONDOR 

    Floor Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA

  • Item # 45VR91
  • Mfr. Model # 45VR91
Floor Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® glow-in-the-dark floor tape is designed to help keep facilities safe and organized by providing a distinct border in both light and dark environments. A safe solution to help prepare for unexpected power outages, it can illuminate sections reserved for foot traffic, while also revealing borders of shipping, machining, receiving, and inspection zones. Features a beveled edge to improve durability in harsh industrial environments, along with peel-and-stick application to offer an alternative to painted lines, without the down-time.
Show More Close
 

Technical Specifications

Item # 45VR91
Mfr. Model # 45VR91
UNSPSC #31201520
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid with Center Line
Safety Tape Color White, Yellow
Width 2"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark Yes
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close