Check Availability
  • CONDOR 

    Floor Marking Tape, Solid, L, 2" Width, 100 PK

  • Item # 45VR76
  • Mfr. Model # 45VR76
Floor Marking Tape, Solid, L, 2" Width, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® floor-marking angles are designed to help increase safety, awareness, and organization in facilities by providing a border for traffic and storage areas. They can be used in conjunction with CondorĀ® floor tapes to create borders for large areas, and they can also be used alone to mark off the four corners of a tow motor or forklift station. Use in manufacturing, storage, healthcare, hospitality, and other high-traffic facilities and 5s environments.
Show More Close
 

Technical Specifications

Item # 45VR76
Mfr. Model # 45VR76
UNSPSC #31201520
Catalog Page 1913
Shipping Weight 4.9 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 2"
Tape Strip Length 6"
Tape Format Die Cut - Tag
Die Cut Shape L
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Compliance and Restrictions