This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Floor Marking Tape, Solid, Continuous Roll, 1-3/4" Width, 1 EA

  • Item # 45VR51
  • Mfr. Model # 45VR51
Floor Marking Tape, Solid, Continuous Roll, 1-3/4" Width, 1 EA

See alternate products available online.

Product Details

CondorĀ® protective transparent floor tape is designed to help protect floor markings and keep facilities safe, neat, and organized. It allows facility managers to keep areas designated for shipping, machining, receiving, and inspection areas. Features peel-and-stick application, along with a beveled edge to improve durability in harsh industrial environments.
Show More Close
 

Technical Specifications

Item # 45VR51
Mfr. Model # 45VR51
UNSPSC #31201520
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Clear
Width 1-3/4"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Welcome Sign In