This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Floor Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA

  • Item # 45VR16
  • Mfr. Model # 45VR16
Floor Marking Tape, Solid with Center Line, Continuous Roll, 2" Width, 1 EA

See alternate products available online.

Product Details

CondorĀ® two-tone floor tape is designed to help keep facilities safe and organized by providing a border for specific areas including shipping, machining, receiving, and inspection zones. It can also help to section off areas for traffic, staging, and storage. Features a beveled edge to improve durability in harsh industrial environments, along with peel-and-stick application to offer an alternative to painted lines, without the down-time.
Show More Close
 

Technical Specifications

Item # 45VR16
Mfr. Model # 45VR16
UNSPSC #31201520
Shipping Weight 6.4 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid with Center Line
Safety Tape Color Blue, Yellow
Width 2"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Compliance and Restrictions