This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • CONDOR 

    Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

  • Item # 45VR09
  • Mfr. Model # 45VR09
Floor Marking Tape, Solid, Continuous Roll, 2" Width, 1 EA

See alternate products available online.

Product Details

CondorĀ® solid-colored floor tape is designed to help keep facilities safe, neat, and organized, while also enhancing overall visual appearance. An alternative to painting lines, it allows facility managers to designate shipping, machining, receiving, and inspection areas. It can also help to section off areas for traffic, staging, and storage. Features peel-and-stick application, along with a beveled edge to improve durability in harsh industrial environments.
Show More Close
 

Technical Specifications

Item # 45VR09
Mfr. Model # 45VR09
UNSPSC #31201520
Catalog Page 1912
Shipping Weight 6.7 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Purple
Width 2"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Compliance and Restrictions