Check Availability
  • CONDOR 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 45VP87
  • Mfr. Model # 45VP87
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® solid-colored floor tape is designed to help keep facilities safe, neat, and organized, while also enhancing overall visual appearance. An alternative to painting lines, it allows facility managers to designate shipping, machining, receiving, and inspection areas. It can also help to section off areas for traffic and staging. Features peel-and-stick application, along with a beveled edge to improve durability in harsh industrial environments.
Show More Close
 

Technical Specifications

Item # 45VP87
Mfr. Model # 45VP87
UNSPSC #31201520
Catalog Page 1912
Shipping Weight 8.9 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Blue
Width 3"
Roll Length 100 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 50 mil
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Solid
* This product's country of origin is subject to change

Compliance and Restrictions