Check Availability
  • CONDOR 

    Floor Label Protective Overlay, Width 6", Height 9", 100 PK

  • Item # 45VR62
  • Mfr. Model # 45VR62
Floor Label Protective Overlay, Width 6", Height 9", 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

CondorĀ® clear floor marking label protectors are designed to help prolong the life of floor-location labels. They can help cover bar code labels in bay locations. Peel-and-stick application helps the label protectors offer easy application on all floor-location markers.
Show More Close
 

Technical Specifications

Item # 45VR62
Mfr. Model # 45VR62
UNSPSC #55121617
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Floor Label Protective Overlay
Height 9"
Width 6"
Material Polyester
Color Clear
Removable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In