Check Availability
  • Respiratory Equipment Storage
  • CONDOR 

    Fleece Lined Bag, Red, 600D High Density Polyester Fabric, 14"H x 8-1/2"W

  • Item # 25F567
  • Mfr. Model # 25F567
Fleece Lined Bag,  Red,  600D High Density Polyester Fabric,  14"H x 8-1/2"W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lightweight bag conveniently stores and transports respiratory and fall-protection equipment and other gear. The polyester fabric resists shrinking, stretching, and mildew to increase the durability and useful life of the bag.
Show More Close
 

Technical Specifications

Item # 25F567
Mfr. Model # 25F567
UNSPSC #46182005
Catalog Page 1774
Shipping Weight 0.4 lbs
Country of Origin China *
Item Fleece Lined Bag
Color Red
Dimensions 14"H x 8-1/2"W
For Use With SCBA Respirator Masks
Material 600D High Density Polyester Fabric
Includes Drawstring Closure
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In