Check Availability
  • CONDOR 

    Flat Nitrile Coated Gloves, Glove Size: L, Natural/Blue

  • Item # 4NMT3
  • Mfr. Model # 4NMT3
Flat Nitrile Coated Gloves, Glove Size: L, Natural/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Condorâ„¢
Provide dry grip and comfortable fit. Contoured design is coated for snag, cut, and puncture resistance.
Nitrile Coated Gloves
Show More Close
 

Technical Specifications

Item # 4NMT3
Mfr. Model # 4NMT3
UNSPSC #46181504
Catalog Page 1692
Shipping Weight 0.177 lbs
Country of Origin Pakistan *
Item Coated Gloves
Glove Coating Material Nitrile
Glove Coating Finish Flat
Glove Coating Coverage 3/4 Dip
ANSI/ISEA Abrasion Level 3
Suggested Use Environment Dry
Insulated No
Lining Cotton
Glove Size L
Color Natural/Blue
Cuff Knit Wrist
Glove Length 10-1/4"
Thumb Style Wing
Application Chemical Processing, Oil Refinery, Warehousing
Resists Abrasions, Cuts, Punctures
* This product's country of origin is subject to change

Welcome Sign In