Check Availability
  • CONDOR 

    Flame-Retardant Treated Cotton Jacket, Fits Chest Size 50" to 52", Orange

  • Item # 5WYP4
  • Mfr. Model # 5WYP4
Flame-Retardant Treated Cotton Jacket, Fits Chest Size 50" to 52", Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Flame-Retardant Treated Cotton Jacket is collared with a snap front, and features an inside breast pocket. Made from preshrunk cotton for a reliable fit.

This product has been tested in accordance with ASTM D6413/D6413M-2013a and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 
Show More Close
 

Technical Specifications

Item # 5WYP4
Mfr. Model # 5WYP4
UNSPSC #46181508
Catalog Page 1715
Shipping Weight 1.4 lbs
Country of Origin China *
Item Flame-Retardant Treated Cotton Jacket
Insulated No
Color Orange
Size 2XL
Fits Chest Size 50" to 52"
Length 30"
Fabric Weight 9 oz.
Flame-Retardant Material Flame-Retardant Treated Cotton
Closure Type Snap
Number of Inside Pockets 1
ATPV Rating 7.7 cal./cm2
* This product's country of origin is subject to change

Compliance and Restrictions

View the Certificate of Conformity  for this item. (PDF)
Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms