Check Availability
Flame-Resistant Sleeve,  Universal,  18" Length,  Brown,  Leather
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These welding sleeves feature Kevlar®-sewn, select cowhide construction. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. They secure with snaps at the wrist and bicep with an adjustable strap.
Show More Close
 

Technical Specifications

Item # 5T180
Mfr. Model # 5T180
UNSPSC #46181516
Catalog Page 1716
Shipping Weight 1.1 lbs
Country of Origin China *
Item Flame-Resistant Sleeve
Size Universal
Length 18"
Color Brown
Cuff Styles Snap Cuff, Adjustable Strap Top
Material Leather
Application Welding, Grinding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms