Check Availability
  • CONDOR 

    Flame Resistant Rain Coverall, Hood Style: Detachable, PVC, S, Green

  • Item # 4PCR8
  • Mfr. Model # 4PCR8
Flame Resistant Rain Coverall, Hood Style: Detachable, PVC, S, Green FR Coverall Rain Suit,Green,S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Green Guardâ„¢ FR Coverall Rainsuit with Detachable Hood features double heat-welded seams, high collar, and hidden snaps, for full-body coverage in demanding work conditions.

This product has been tested in accordance with ASTM D6413/D6413M-15 and is not intended to provide protection under all circumstances. Employer or user should conduct a hazard assessment to determine whether this product is suitable for its intended use. For use in the United States, see Occupational Safety and Health Standards, 29 CFR 1910.132. 
Show More Close
 

Technical Specifications

Item # 4PCR8
Mfr. Model # 4PCR8
UNSPSC #46181525
Catalog Page 1728
Shipping Weight 3.92 lbs
Country of Origin China *
Rainwear Style Flame Resistant Rain Coverall
Arc Flash PPE Category 0
Rainwear Primary Material PVC
Rainwear Size S
Rainwear Color Green
Rainwear Features Chemical Resistant
Hood Style Detachable
High Visibility No
Rainwear ANSI Class Unrated
Hood Included Yes
Fits Chest Size 37" to 40"
Fits Waist Size 30" to 32"
Gender Unisex
Inseam 29"
Jacket Length 35-1/2"
Rainwear Ankle Style Straight Cuff
Rainwear Closure Type Snaps, Zipper
Rainwear Cuff Style Straight
Number of Pockets (Inside) 0
Number of Pockets (Outside) 0
Liner Material Polyester
Material PVC
Resists Chemicals, Oils
Seam Style Heat Welded
Thickness 0.45mm
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

View the Certificate of Conformity  for this item. (PDF)

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms