Check Availability
  • CONDOR 

    First Aid, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 485Y32
  • Mfr. Model # 485Y32
First Aid, No Header, Plastic, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 485Y32
Mfr. Model # 485Y32
UNSPSC #55121704
Shipping Weight 0.28 lbs
Country of Origin USA *
Item First Aid Sign
Sign Subject Matter First Aid
Height 10"
Width 14"
Thickness 0.055"
Sign Material Plastic
Sign Mounting Style With Mounting Holes
Header No Header
Legend (SAFETY SHOWER SYMBOL)
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -90 Degrees to 168 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z535, ANSI Z358.1, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.151, OSHA 29 CFR 1910.1450
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms